WT-110-050-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WT-110-050-B Ilsco Cable Ties, WT Series, UV BLACK - Cable Ties 100/BAG 11in.,

MFG Item Number
WT-110-050-B

WT-110-050-B Ilsco Cable Ties, WT Series, UV BLACK - Cable Ties 100/BAG 11in.,

MFG Item Number
WT-110-050-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, WT Series
Item #
WT-110-050-B
UV BLACK - Cable Ties 100/BAG 11in.,

WT Series Information


Specifications

Specifications
Manufacturer Part Number WT-110-050-B
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Description UV BLACK - Cable Ties 100/BAG 11in., 50 LBS
Length 11.024 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type Self Locking
Width 0.189 "
Material Nylon
Color Black
Special Properties Weather Resistant
Approvals UL
Net Weight 0 lbs
Gross Weight 0.48 lbs