WT-110-050-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WT-110-050-N Ilsco Cable Ties, WT Series, Nylon 66 - Cable ties 100/BAG

MFG Item Number
WT-110-050-N

WT-110-050-N Ilsco Cable Ties, WT Series, Nylon 66 - Cable ties 100/BAG

MFG Item Number
WT-110-050-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, WT Series
Item #
WT-110-050-N
Nylon 66 - Cable ties 100/BAG

WT Series Information


Specifications

Specifications
Manufacturer Part Number WT-110-050-N
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Description Nylon 66 - Cable ties 100/BAG Natural Cable ties 11in., 50 lb
Length 11.024 "
Nominal Length 11 "
Tensile Strength (lb) 50 lbs
Type Self Locking
Width 0.189 "
Material Nylon
Color Natural
Special Properties Weather Resistant
Approvals UL
Net Weight 0 lbs
Gross Weight 0.48 lbs