WT-170-050-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WT-170-050-B

Ilsco Cable Ties, WT Series

WT-170-050-B

Ilsco Cable Ties, WT Series
UV BLACK - Cable Ties 100/BAG 17in.
MFG Item Number
WT-170-050-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, WT Series
Item #
WT-170-050-B
UV BLACK - Cable Ties 100/BAG 17in.

WT Series Information


Specifications

Specifications
Manufacturer Part Number WT-170-050-B
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Description UV BLACK - Cable Ties 100/BAG 17in. 50 LBS
Length 17.008 "
Nominal Length 17 "
Tensile Strength (lb) 50 lbs
Type Self Locking
Width 0.189 "
Material Nylon
Color Black
Special Properties Weather Resistant
Approvals UL
Net Weight 0 lbs
Gross Weight 0.724 lbs