WT-360-175-N

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WT-360-175-N Ilsco Cable Ties, WT Series, Nylon 66 - Cable ties 100/BAG

MFG Item Number
WT-360-175-N

WT-360-175-N Ilsco Cable Ties, WT Series, Nylon 66 - Cable ties 100/BAG

MFG Item Number
WT-360-175-N
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, WT Series
Item #
WT-360-175-N
Nylon 66 - Cable ties 100/BAG

WT Series Information


Specifications

Specifications
Manufacturer Part Number WT-360-175-N
Manufacturer Ilsco
Product Series WT
Family Series Ilsco Cable Ties, WT Series
Description Nylon 66 - Cable ties 100/BAG Natural Cable ties 36in., 175 lb
Length 35.984 "
Nominal Length 36 "
Tensile Strength (lb) 175 lbs
Type Self Locking
Width 0.354 "
Material Nylon
Color Natural
Special Properties Weather Resistant
Approvals UL
Net Weight 0 lbs
Gross Weight 3.678 lbs