Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WT100L-F2141 Sick Photoelectric Sensors, Photoelectric sensors, WT100L-F2141
WT100L-F2141 Sick Photoelectric Sensors, Photoelectric sensors, WT100L-F2141
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WT100L-F2141
Specifications
Specifications
| Manufacturer Part Number |
6030703 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W100 Laser, WT100L-F2141, Functional principle: Photoelectric proximity sensor, Functional principle detail: Energetic, Switching output: PNP, Switching mode: Light/dark switching, Connection type: Connector M8, 3-pin, Light sourc |
| Beam Type |
Laser |
| Connection Type |
M8 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WT100L-F2141
Sick Photoelectric Sensors