Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sta-Kon, a T & B Brand Hand Tools, WT Series
WT1377
Sta-Kon, a T & B Brand Hand Tools, WT Series
SK WT1377 INSTALLING TOOL
This item cannot be canceled or returned
Description
SK WT1377 INSTALLING TOOL
Specifications
Specifications
| Manufacturer Part Number |
WT1377 |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
WT |
| Family Series |
Sta-Kon, a T & B Brand Hand Tools, WT Series |
| Description |
SK WT1377 INSTALLING TOOL |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
NW ring terminals |
| Net Weight |
1.48 lbs |
| Gross Weight |
1.48 lbs |
WT1377
Sta-Kon, a T & B Brand Hand Tools, WT Series