Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WT2130A Sta-Kon, a T & B Brand Hand Tools, WT Series, SK WT2130A TOOL,RATCHET HAND
WT2130A Sta-Kon, a T & B Brand Hand Tools, WT Series, SK WT2130A TOOL,RATCHET HAND
This item cannot be canceled or returned
Description
SK WT2130A TOOL,RATCHET HAND
Specifications
Specifications
| Manufacturer Part Number |
WT2130A |
| Manufacturer |
Sta-Kon, a T & B Brand |
| Product Series |
WT |
| Family Series |
Sta-Kon, a T & B Brand Hand Tools, WT Series |
| Description |
SK WT2130A TOOL,RATCHET HAND |
| Type |
Crimpers |
| Number of Pieces |
1 |
| Application |
General Purpose |
| Insulated |
No |
| Comments |
RC, RBC and RD insulated terminals, RC6, RP7 wire joints |
| Net Weight |
1.24 lbs |
| Gross Weight |
1.37 lbs |
WT2130A
Sta-Kon, a T & B Brand Hand Tools, WT Series