Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
NTE Electronics Wire & Cable, Teflon Wire Series
WT22-03-100
NTE Electronics Wire & Cable, Teflon Wire Series
TFE, 22AWG, ORG, 600V, SP/100, STRND
MFG Item Number
WT22-03-100
This item cannot be canceled or returned
Description
Wire & Cable, Teflon Wire Series
TFE, 22AWG, ORG, 600V, SP/100, STRND
Teflon Wire Series Information
- Resistance to Oils, Alkalis, Acids, Flame, and Moisture
- Voltage Rating of 600 Volts
- 25 and 100 Ft Spools
- Teflon Insulation
- 18 ~ 26 AWG
Specifications
Specifications
| Manufacturer Part Number |
WT22-03-100 |
| Manufacturer |
NTE Electronics |
| Product Series |
Teflon Wire |
| Family Series |
NTE Electronics Wire & Cable, Teflon Wire Series |
| Description |
TFE, 22AWG, ORG, 600V, SP/100, STRND TEFLON, 200 DEG C |
| Conductor Type |
Stranded |
| Stranding |
19 |
| Wire Size Range |
22 AWG |
| Jacket Color |
Orange |
| Voltage |
600 VAC |
| Insulation Material |
PTFE |
| Length |
100 ' |
| Temperature Rating |
-4-392 °F |
| Application |
Hook-Up Wire |
| Comments |
MIL-16878/4, MIL-22759/11 |
| Net Weight |
0.4063 lbs |
| Gross Weight |
0.4063 lbs |
WT22-03-100
NTE Electronics Wire & Cable, Teflon Wire Series