Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WEG Electric Circuit Breakers
WT3-UBW225
WEG Electric Circuit Breakers
MFG Item Number
WT3-UBW225
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
WEG Electric Circuit Breakers |
| Manufacturer |
WEG Electric |
| Manufacturer Part Number |
WT3-UBW225 |
| Description |
Accessory |
| Accessory Type |
Lug |
| For Use With |
UBW225 |
| Max Voltage |
600 VAC |
| Net Weight |
0.429 lbs |
| Gross Weight |
0.429 lbs |
WT3-UBW225
WEG Electric Circuit Breakers