Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
WT34-B400S04
Sick Photoelectric Sensors
Photoelectric sensors, WT34-B400S04
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WT34-B400S04
Specifications
Specifications
| Manufacturer Part Number |
1029973 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W34, WT34-B400S04, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: NPN, PNP, Switching mode: Light switching, Dark switching, Connection type: Male conne |
| Beam Type |
LED |
| Connection Type |
M12 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP/NPN |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WT34-B400S04
Sick Photoelectric Sensors