WT54-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WT54-1

IDEAL Industries Terminals

WT54-1

IDEAL Industries Terminals
WingTwist_ Wire Connector, WT54,
MFG Item Number
WT54-1
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Terminals, Series
Item #
WT54-1
WingTwist_ Wire Connector, WT54,

Series Information

Specifications

Specifications
Manufacturer Part Number WT54-1
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description WingTwist_ Wire Connector, WT54, Blue, 50/box
Max Voltage 600 V
Maximum Temperature 221 °F
Color Blue
Package Type Box
Wire Size Range 14-6 AWG
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb