Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Asco Valves - Hydraulic & Pneumatic, 8551 Series
WT8551A001MMS-120/60
Asco Valves - Hydraulic & Pneumatic, 8551 Series
Valve Unit 1/4 X 1/4 4W Namur 6.3/F
MFG Item Number
WT8551A001MMS-120/60
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, 8551 Series
Item #
WT8551A001MMS-120/60
Valve Unit 1/4 X 1/4 4W Namur 6.3/F
- Compact spool valve convertible from 3/2 to 5/2
- NAMUR mount construction
- Standard manual operator
- DIN, Watertight and Explosionproof solenoids available
- Single and dual solenoid constructions
- Mountable in any position
- Vents air from spring side of actuator to prevent corrosion of actuator
Specifications
Specifications
| Manufacturer Part Number |
WT8551A001MMS-120/60 |
| Manufacturer |
Asco |
| Product Series |
8551 |
| Family Series |
Asco Valves - Hydraulic & Pneumatic, 8551 Series |
| Description |
Valve Unit 1/4 X 1/4 4W Namur 6.3/F AC,110/50 |
| Material |
Anodized Aluminum |
| Air Pressure |
150 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
0.25 " |
| Number of Solenoids |
1 |
| Enclosure |
Anodized Aluminum |
| Valve Functionality |
3-Way, 2-Position, Universal Operation, 5-Way, 2-Position |
| Voltage |
120 VAC |
| Power Consumption |
6.3 W |
| Flow Coefficient (cV) |
0.86 |
| Compatible Fluid Type |
Air, Gas, Steam, Water |
| Operating Temperature |
140 °F |
| Approvals |
CE, CSA, UL |
| Comments |
NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X |
| Net Weight |
1.285 lbs |
| Gross Weight |
1.285 lbs |
WT8551A001MMS-120/60
Asco Valves - Hydraulic & Pneumatic, 8551 Series