Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WT8551A001MS-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 1/4 4W Namur 6.3/F
MFG Item Number
WT8551A001MS-120/60
WT8551A001MS-120/60 Asco Valves - Hydraulic & Pneumatic, Valve Unit 1/4 X 1/4 4W Namur 6.3/F
MFG Item Number
WT8551A001MS-120/60
This item cannot be canceled or returned
Description
Valves - Hydraulic & Pneumatic, Series
Item #
WT8551A001MS-120/60
Valve Unit 1/4 X 1/4 4W Namur 6.3/F
Specifications
Specifications
| Manufacturer Part Number |
WT8551A001MS-120/60 |
| Manufacturer |
Asco |
| Family Series |
Asco Valves - Hydraulic & Pneumatic |
| Description |
Valve Unit 1/4 X 1/4 4W Namur 6.3/F W AC,110/50 |
| Air Pressure |
150 psi |
| Actuation Type |
Piloted Solenoid |
| Orifice Diameter |
0.25 " |
| Number of Solenoids |
1 |
| Enclosure |
Aluminum |
| Valve Functionality |
4-Way, 2-Position, Normally Closed |
| Voltage |
120 VAC |
| Power Consumption |
6.3 W |
| Flow Coefficient (cV) |
0.86 |
| Compatible Fluid Type |
Air, Light Oil, Non-Corrosive Media, Water |
| Operating Temperature |
140 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.835 lbs |
| Gross Weight |
1.2 lbs |
WT8551A001MS-120/60
Asco Valves - Hydraulic & Pneumatic