Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WTB4FP-32161120A00 Sick Photoelectric Sensors, Photoelectric sensors, WTB4FP-32161120
WTB4FP-32161120A00 Sick Photoelectric Sensors, Photoelectric sensors, WTB4FP-32161120
Item Number
WTB4FP-32161120A00
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
WTB4FP-32161120A00
Photoelectric sensors, WTB4FP-32161120
Specifications
Specifications
| Manufacturer Part Number |
1105505 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W4, WTB4FP-32161120A00, Sensing range min. / max.: 4 mm / 220 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: Push-pull: PNP/NPN, Switching mode: Lig |
| Beam Type |
Visible Red |
| Connection Type |
Cable with M8 Connector |
| Operating Mode |
Dark On, Light On |
| Output Type |
PNP/NPN |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.1 lbs |
WTB4FP-32161120A00
Sick Photoelectric Sensors