Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sick Photoelectric Sensors
WTB4S-3P2465V
Sick Photoelectric Sensors
Photoelectric sensors, WTB4S-3P2465V
Item Number
WTB4S-3P2465V
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Photoelectric sensors, WTB4S-3P2465V
Specifications
Specifications
| Manufacturer Part Number |
1096885 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W4, WTB4S-3P2465V, Sensing range max.: 4 mm ... 500 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: PNP, Switching mode: Light switching, Connection |
| Beam Type |
Visible Red |
| Connection Type |
M12 Connector |
| Operating Mode |
Light On |
| Output Type |
PNP |
| Composition |
Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WTB4S-3P2465V
Sick Photoelectric Sensors