WTB4SP-21312120ZZZ

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WTB4SP-21312120ZZZ Sick Photoelectric Sensors, Photoelectric sensors, WTB4SP-21312120
MFG Item Number
1139074

WTB4SP-21312120ZZZ Sick Photoelectric Sensors, Photoelectric sensors, WTB4SP-21312120

MFG Item Number
1139074
Item Number
WTB4SP-21312120ZZZ
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, Series
Item #
WTB4SP-21312120ZZZ
Photoelectric sensors, WTB4SP-21312120

Series Information

Specifications

Specifications
Manufacturer Part Number 1139074
Manufacturer Sick
Family Series Sick Photoelectric Sensors
Description Photoelectric sensors, W4, WTB4SP-21312120ZZZ, Sensing range min. / max.: 4 mm / 250 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Switching output: Push-pull: PNP/NPN, Switching mode: Dar
Beam Type Visible Red
Connection Type M8 Connector
Operating Mode Dark On
Output Type PNP/NPN
Net Weight 0 lbs
Gross Weight 0 lbs