WTB72-BPX
Eaton Furniture, TechBench Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WTB72-BPX

Eaton Furniture, TechBench Series

WTB72-BPX

Eaton Furniture, TechBench Series
72in. Bench W/Org, Ped
MFG Item Number
WTB72-BPX
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Furniture, TechBench Series
Item #
WTB72-BPX
72in. Bench W/Org, Ped

TechBench Series Information

  • Modular and scalable design allows for highly customizable configurations
  • High density storage components leverage vertical space above and below the worksurface
  • Horizontal and vertical cable management options keep cables contained and serviceable
Eaton sets a higher standard for engineering, manufacturing, test and assembly environments with TechBench and TechOrganizer. TechBench, a solidly constructed workbench system, and TechOrganizer, a fully‑welded frame system, work together to organize technology, tools and test equipment above and below the worksurface. TechBench provides the strength and durability required in today's lab environments. Optional components provide highly efficient space management and storage solutions for instrumentation and supplies. Technology integration is addressed with flexible and convenient solutions for flat panel displays, computers, keyboards, power, data and other services. TechBench is height configurable from desk to workbench height and is available in multiple widths and depths. Multiple worksurface materials are also available.

Videos

Specifications

Specifications
Manufacturer Part Number WTB72-BPX
Manufacturer Eaton
Product Series TechBench
Family Series Eaton Furniture, TechBench Series
Description 72in. Bench W/Org, Ped
Storage Option Yes
Color Charcoal Matrix
Bench Material Laminate
Frame Material Steel
Height 29-35 "
Width 72 "
Depth 30 "
Capacity 2,000 lbs
Net Weight 0 lbs
Gross Weight 0 lbs