Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
WTC1501
Eaton's Crouse-Hinds series Fittings
1-1/2 WATER TIGHT CONN 3#1/0
This item cannot be canceled or returned
Description
1-1/2 WATER TIGHT CONN 3#1/0
Specifications
Specifications
| Manufacturer Part Number |
WTC1501 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
1-1/2 WATER TIGHT CONN 3#1/0 |
| Net Weight |
0.535 lbs |
| Gross Weight |
0.53 lbs |
WTC1501
Eaton's Crouse-Hinds series Fittings