Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Crouse-Hinds series Fittings
WTC1502
Eaton's Crouse-Hinds series Fittings
1-1/2 WATER TIGHT CONN 32/0
This item cannot be canceled or returned
Description
1-1/2 WATER TIGHT CONN 32/0
Specifications
Specifications
| Manufacturer Part Number |
WTC1502 |
| Manufacturer |
Eaton's Crouse-Hinds series |
| Family Series |
Eaton's Crouse-Hinds series Fittings |
| Description |
Eaton Crouse-Hinds series service entrance cable connector, 0.740-1.235 cable opening, Zinc die cast, Watertight, 1-1/2 |
| Connection Type |
Set Screw |
| Trade Size |
1-1/2 " |
| Material |
Die Cast Zinc |
| Composition |
Metallic |
| Protection Rating |
Water Tight |
| Hazardous Location |
Yes |
| Approvals |
NEC/CEC |
| Net Weight |
0.999 lbs |
| Gross Weight |
0.6 lbs |
WTC1502
Eaton's Crouse-Hinds series Fittings