Series Information
| Manufacturer Part Number | WTC2003 |
|---|---|
| Manufacturer | Eaton's Crouse-Hinds series |
| Family Series | Eaton's Crouse-Hinds series Fittings |
| Description | Eaton Crouse-Hinds series service entrance cable connector, 0.830-1.415 cable opening, Zinc die cast, Watertight, 2 |
| Connection Type | Set Screw |
| Trade Size | 2 " |
| Material | Die Cast Zinc |
| Composition | Metallic |
| Protection Rating | Water Tight |
| Hazardous Location | Yes |
| Approvals | NEC/CEC |
| Net Weight | 0.999 lbs |
| Gross Weight | 0.88 lbs |