WTC2004A
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WTC2004A

Eaton's Crouse-Hinds series Fittings

WTC2004A

Eaton's Crouse-Hinds series Fittings
2 L WATER TIGHT CONN 34/0
MFG Item Number
WTC2004A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
WTC2004A
2 L WATER TIGHT CONN 34/0

Series Information

Specifications

Specifications
Manufacturer Part Number WTC2004A
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series service entrance cable connector, 0.850-1.540 cable opening, Zinc die cast, Watertight, 2, SE cable 3 4/0
Connection Type Set Screw
Trade Size 2 "
Material Die Cast Zinc
Composition Metallic
Protection Rating Water Tight
Hazardous Location Yes
Approvals NEC/CEC
Net Weight 0.999 lbs
Gross Weight 0.87 lbs