Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WTL50-LB120Y4Y3Y8 Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series, TWR ASM 50MM POLE 5CM AL 120V.
MFG Item Number
WTL50-LB120Y4Y3Y8
WTL50-LB120Y4Y3Y8 Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series, TWR ASM 50MM POLE 5CM AL 120V.
MFG Item Number
WTL50-LB120Y4Y3Y8
This item cannot be canceled or returned
Description
Visual Signaling Devices, modulSIGNAL 50 Series
TWR ASM 50MM POLE 5CM AL 120V.
modulSIGNAL 50 Series Information
Specifications
Specifications
| Manufacturer Part Number |
WTL50-LB120Y4Y3Y8 |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
modulSIGNAL 50 |
| Family Series |
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series |
| Description |
TWR ASM 50MM POLE 5CM AL 120V |
| Number of Tiers |
4 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Function |
Flashing, Steady |
| Lamp Type |
LED, Xenon |
| Audible Alarm |
None |
| Stack Configuration |
Green, Red, Yellow |
| Mounting |
Pole Mount |
| Approvals |
CE, cULus |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WTL50-LB120Y4Y3Y8
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series