Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series
WTL50-SNG24D4D3AS
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series
TWR ASM 50MM SURFACE MNT 24V.
MFG Item Number
WTL50-SNG24D4D3AS
This item cannot be canceled or returned
Description
Visual Signaling Devices, modulSIGNAL 50 Series
TWR ASM 50MM SURFACE MNT 24V.
modulSIGNAL 50 Series Information
Specifications
Specifications
| Manufacturer Part Number |
WTL50-SNG24D4D3AS |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
modulSIGNAL 50 |
| Family Series |
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series |
| Description |
TWR ASM 50MM SURFACE MNT 24V |
| Number of Tiers |
2 |
| Voltage |
24 VAC, 24 VDC |
| Nominal Voltage |
24 VAC, 24 VDC |
| Function |
Steady |
| Lamp Type |
Incandescent |
| Audible Alarm |
2 Tones |
| Stack Configuration |
Green, Red |
| Mounting |
Surface |
| Approvals |
CE, cULus |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WTL50-SNG24D4D3AS
Sprecher + Schuh Visual Signaling Devices, modulSIGNAL 50 Series