Series Information
| Manufacturer Part Number | 1120027 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, WTT12 PowerProx, WTT12L-B1562S26, Sub product family: PowerProx Distance, Sensing range max.: 50 mm ... 3,800 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Optical |
| Measurement Range | 50-3,800 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Connection Type | 2 Meter Cable |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -31-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |