Series Information
| Manufacturer Part Number | 1111829 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Sensors |
| Description | Laser distance sensors, WTT4 PowerProx, WTT4SLC-3B3432A00, Sub product family: PowerProx Mini Speed, Sensing range max.: 50 mm ... 1,000 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, Optic |
| Measurement Range | 50-1,000 mm |
| Light Source | Laser-Red |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Interface Type | IO-Link, Smart Sensor |
| Connection Type | Cable with M12 Connector |
| Composition | Non-Metallic |
| Protection Rating | IP67 |
| Operating Temperature | -40-122 °F |
| Approvals | CE, cULus |
| Net Weight | 0.11 lbs |
| Gross Weight | 0.11 lbs |