Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WTV4FE-8416A120A00 Sick Photoelectric Sensors, Photoelectric sensors, WTV4FE-8416A120
WTV4FE-8416A120A00 Sick Photoelectric Sensors, Photoelectric sensors, WTV4FE-8416A120
Item Number
WTV4FE-8416A120A00
This item cannot be canceled or returned
Description
Photoelectric Sensors, Series
Item #
WTV4FE-8416A120A00
Photoelectric sensors, WTV4FE-8416A120
Specifications
Specifications
| Manufacturer Part Number |
1123755 |
| Manufacturer |
Sick |
| Family Series |
Sick Photoelectric Sensors |
| Description |
Photoelectric sensors, W4, WTV4FE-8416A120A00, Sensing range min. / max.: 2 mm / 50 mm, Functional principle: Photoelectric proximity sensor, Functional principle detail: Background suppression, V-optics, Switching output: Push-pull: PNP/NPN, Switching |
| Beam Type |
Visible Red |
| Connection Type |
Cable with M12 Connector |
| Operating Mode |
Light On |
| Output Type |
PNP/NPN |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.115 lbs |
WTV4FE-8416A120A00
Sick Photoelectric Sensors