Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WUT-0369 EZ Code, a T & B Brand Labels, WUT Series, EZ WUT0369 MR. OUCH BI-LINGUAL DANG
WUT-0369 EZ Code, a T & B Brand Labels, WUT Series, EZ WUT0369 MR. OUCH BI-LINGUAL DANG
This item cannot be canceled or returned
Description
EZ WUT0369 MR. OUCH BI-LINGUAL DANG
Specifications
Specifications
| Manufacturer Part Number |
WUT-0369 |
| Manufacturer |
EZ Code, a T & B Brand |
| Product Series |
WUT |
| Family Series |
EZ Code, a T & B Brand Labels, WUT Series |
| Description |
EZ WUT0369 MR. OUCH BI-LINGUAL DANG |
| Application |
Safety & Compliance |
| Text Color |
Black |
| Background Color |
White |
| Language |
English, Spanish |
| Legend |
Hazardous Voltage Inside |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
WUT-0369
EZ Code, a T & B Brand Labels, WUT Series