WV450 Series Information
| Manufacturer Part Number | WV450XD21-220A |
|---|---|
| Manufacturer | Federal Signal |
| Product Series | WV450 |
| Family Series | Federal Signal Visual Signaling Devices, WV450 Series |
| Description | Flameproof GRP Strobe Light, 21-Joule Output, D Construction, 220VAC, Amber - Available in 10, 15 and 21 Joule units. Seven lens colors: Amber, Blue, Clear, Green, Magenta, Red and Yellow. 316 stainless steel mounting bracket included. Available |
| Voltage | 220 VAC |
| Nominal Voltage | 240 VAC |
| Color | Amber |
| Lamp Type | Strobe |
| Flash Rate/Minute | 60 |
| Mounting | Surface |
| Hazardous Location | No |
| Explosion Proof | Yes |
| Candlepower | 357,700 |
| Operating Temperature | -67-131 °F |
| Protection Rating | IP66 |
| Approvals | ATEX, CE, GOST, IECEx, INMETRO |
| Net Weight | 8.6 lbs |
| Gross Weight | 8.6 lbs |