WVT-A-02
Dwyer Instruments Flow Control, WVT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WVT-A-02

Dwyer Instruments Flow Control, WVT Series

WVT-A-02

Dwyer Instruments Flow Control, WVT Series
3/4In NPT Plastic Rotary Piston
MFG Item Number
WVT-A-02
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Flow Control, WVT Series
Item #
WVT-A-02
3/4In NPT Plastic Rotary Piston

WVT Series Information

Specifications

Specifications
Manufacturer Part Number WVT-A-02
Manufacturer Dwyer Instruments
Product Series WVT
Family Series Dwyer Instruments Flow Control, WVT Series
Description 3/4In NPT Plastic Rotary Piston Water Meter
Material ABS
Sensor Type Liquid
Flow Range 0.11-22 gpm
Port Size 1 "
Port Style NPT Male
Input Power 24 VAC, 24 VDC
Output Local Display, Pulse
Accuracy 2 %
Maximum Pressure 150 psi
Net Weight 1.4 lbs
Gross Weight 1.4 lbs