WWDP Series Information
| Manufacturer Part Number | WWDP-3 |
|---|---|
| Manufacturer | Dwyer Instruments |
| Product Series | WWDP |
| Family Series | Dwyer Instruments HVAC Sensors, WWDP Series |
| Description | Wet-To-Wet Pressure Transducer Selectable Range 25 50 125 150 PSID 1/8In NPT Female Connections |
| Accuracy | 1 % |
| Pressure Range | 25 psid, 50 psid, 125 psid, 250 psid |
| Output | 0-10 VDC, 0-5 VDC, 1-5 VDC, 4-20 mA |
| Connection | 1/8 in NPT Female |
| Sensor Style | Differential Transmitter |
| Display | No |
| Maximum Pressure | 250 psi |
| Voltage | 12-28 VAC, 12-30 VDC |
| Operating Temperature | -4-185 °F |
| NEMA Rating | NEMA 4 |
| Protection Rating | IP66 |
| Approvals | CE |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |