WWE250-12-449T-F2
Worldwide Electric Corporation Motors, WWE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WWE250-12-449T-F2

Worldwide Electric Corporation Motors, WWE Series

WWE250-12-449T-F2

Worldwide Electric Corporation Motors, WWE Series
Motor, AC,250HP, 1200 RPM, 460V,
MFG Item Number
WWE250-12-449T-F2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, WWE Series
Item #
WWE250-12-449T-F2
Motor, AC,250HP, 1200 RPM, 460V,

WWE Series Information

  • Three‑Phase, 208‑230/460 V and 460 V
  • Totally Enclosed Fan Cooled
  • 900, 1200, 1800, and 3600 RPM
  • Rigid Base
  • 1‑500 HP
WWE Motors are high and premium efficiency general purpose motors with a wide variety of frames and mounting options. 1‑ 200 HP motors are inverter ready, 4:1 CT/10:1 VT. High efficiency models are EISA compliant. A 1.15 service factor is standard and 1‑150 HP are suitable for 50 Hz operation with a 1.0 service factor. Additional options include short shaft, F2 mount, part winding start, 575 V models, and explosion‑proof enclosures. WWE motors are certified by the CSA for Canada and the United States and explosion‑proof models are UL listed.

Specifications

Specifications
Manufacturer Part Number WWE250-12-449T-F2
Manufacturer Worldwide Electric Corporation
Product Series WWE
Family Series Worldwide Electric Corporation Motors, WWE Series
Description Motor, AC,250HP, 1200 RPM, 460V, 3PH, 300 FLA, 449T Frame
Type High Efficiency
Horsepower 250 hp
Speed 1,200 RPM
RPM 1,200 RPM
Number of Poles 6
Phase 3
NEMA Frame 449T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid - F2
Current Rating 300 A
Service Factor 1.15
Inverter Duty No
Bearing Type Roller
Approvals CE, CSA
Net Weight 2750 lbs
Gross Weight 2750 lbs