Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
WX9450KAXAADW Toshiba Drives, WX9 ASD Series, WX9, 460V, 500HP, 628A
MFG Item Number
WX9450KAXAADW
WX9450KAXAADW Toshiba Drives, WX9 ASD Series, WX9, 460V, 500HP, 628A
MFG Item Number
WX9450KAXAADW
This item cannot be canceled or returned
Description
WX9 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
WX9450KAXAADW |
| Manufacturer |
Toshiba |
| Product Series |
WX9 ASD |
| Family Series |
Toshiba Drives, WX9 ASD Series |
| Description |
WX9, 460V, 500HP, 628A |
| Phase |
3 |
| HP (Constant Torque Rating) |
500 hp |
| Closed Loop |
No |
| AC Line Regenerative |
No |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Protection Rating |
IP20 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
WX9450KAXAADW
Toshiba Drives, WX9 ASD Series