WYF Series Information
| Manufacturer Part Number | W-YF-060404 |
|---|---|
| Manufacturer | Appleton |
| Product Series | WYF |
| Family Series | Appleton Enclosures, WYF Series |
| Description | Cast Junction Box, Type Flanged, Height 6 Inch, Width 4 Inch, Depth 4 Inch, Material Cast Iron Body, Neoprene Gasket, Stainless Steel Screw, Finish Hot Dip Galvanized, Enclosure NEMA 1/2/3/3R/3S/4/5/6/6P/12/12K/13, Mounting Surface, Cover Type Flat, |
| Material | Cast Iron |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 5, NEMA 3S |
| Nominal Height | 6 " |
| Nominal Width | 4 " |
| Nominal Depth | 4 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |