WYR Series Information
| Manufacturer Part Number | W-YR-181206 |
|---|---|
| Manufacturer | Appleton |
| Product Series | WYR |
| Family Series | Appleton Enclosures, WYR Series |
| Description | Cast Junction Box, Type Flanged, Height 18 Inch, Width 12 Inch, Depth 6 Inch, Material Cast Iron Body, Neoprene Gasket, Stainless Steel Screw, Finish Hot Dip Galvanized, Enclosure NEMA 1/2/3/3R/3S/4/5/6/6P/12/12K/13, Mounting Flush, Cover Type Recessed |
| Material | Cast Iron |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Lift-Off Cover |
| Window/Clear Cover | No |
| Latching Mechanism | Screws |
| NEMA Rating | NEMA 1, NEMA 12, NEMA 12K, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 5, NEMA 3S |
| Nominal Height | 18 " |
| Nominal Width | 12 " |
| Nominal Depth | 6 " |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |