Series Information
| Manufacturer Part Number | X-10 |
|---|---|
| Manufacturer | Killark |
| Family Series | Killark Enclosures |
| Description | X-XCS BLANK COVER |
| Material | Aluminum |
| Composition | Metallic |
| Cover Design | Lift-Off Cover |
| Latching Mechanism | Screws |
| Approvals | CSA, UL |
| Comments | Cover Only, For use with SWB Back Box |
| Net Weight | 1.035 lbs |
| Gross Weight | 1.07 lbs |