X-142100
Ericson Temporary Lighting, Contractor Grade Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X-142100

Ericson Temporary Lighting, Contractor Grade Series

X-142100

Ericson Temporary Lighting, Contractor Grade Series
Stringlight 100 Ft 14/2 Awm
MFG Item Number
X-142100
More specs
This item cannot be canceled or returned

Obsolete

Description

Temporary Lighting, Contractor Grade Series
Item #
X-142100
Stringlight 100 Ft 14/2 Awm

Contractor Grade Series Information

  • Meets OSHA Construction Site Requirements
  • Non Conductive Cage Guard
  • #14/2 and #12/2 Cord Types
  • Full Threaded Screwshell
  • UL or cULus Listed

Specifications

Specifications
Manufacturer Part Number X-142100
Manufacturer Ericson
Product Series Contractor Grade
Family Series Ericson Temporary Lighting, Contractor Grade Series
Description Stringlight 100 Ft 14/2 Awm Cable-Blunt
Voltage 120 V
Length 100 '
Number of Sockets 10
Max Wattage per Socket 150 W
Plug Configuration Blunt
Socket Configuration Blunt
Cable Type 14/2 AWG
Color Yellow
Net Weight 8.6 lbs
Gross Weight 8.8 lbs