Series Information
| Manufacturer Part Number | X-200 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Outlet Bodies |
| Description | OZ-Gedney Spec 5 Type X Conduit Body, 2 IN Hub, Length: 11-7/8 IN, 5-1/4 IN Width, 3-1/2 IN Height, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 3 2/0 AWG Conductors, 70 CU-IN Volume, Third Party |
| Style | Threaded Iron |
| Shape | X |
| Number of Hubs | 4 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 2 " |
| Composition | Malleable Iron |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |