Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Name Brand Replacements™ Contactors
X-36703
Name Brand Replacements™ Contactors
Stationary Contact for Allen Bradley
This item cannot be canceled or returned
Description
Stationary Contact for Allen Bradley
Specifications
Specifications
| Manufacturer Part Number |
X-36703 |
| Manufacturer |
Name Brand Replacements™ |
| Family Series |
Name Brand Replacements™ Contactors |
| Description |
Stationary Contact for Allen Bradley A Series Size 3 , ALLEN BRADLEY DROP IN REPLACEMENT |
| Poles |
1 |
| Frame Size |
3 |
| Current Rating |
150 A |
| OEM Name |
Allen-Bradley |
| Product Series |
A Series |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X-36703
Name Brand Replacements™ Contactors