Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X0404G

Wiegmann Wireway

X0404G

Wiegmann Wireway
N1 CROSS HS/S WW 4X4X8 CRBN STL -GALV
MFG Item Number
X0404G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
X0404G
N1 CROSS HS/S WW 4X4X8 CRBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number X0404G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Cross Hinged-Cover/Screw-Cover Wireway 4X4X8 Carbon Steel - Galvanized
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 3 lbs
Gross Weight 3 lbs