Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X0606G Wiegmann Wireway, N1 CROSS HS/S WW 6X6X10 CRBN STL -GALV

MFG Item Number
X0606G

X0606G Wiegmann Wireway, N1 CROSS HS/S WW 6X6X10 CRBN STL -GALV

MFG Item Number
X0606G
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
X0606G
N1 CROSS HS/S WW 6X6X10 CRBN STL -GALV

Series Information

Specifications

Specifications
Manufacturer Part Number X0606G
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Cross Hinged-Cover/Screw-Cover Wireway 6X6X10 Carbon Steel - Galvanized
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 6 lbs
Gross Weight 6 lbs