Series Information
| Manufacturer Part Number | X1000106 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 12kVAC IEC 125A d88mm, L292mm With Striker Standard 80N |
| Fuse Type | Transformer Protection |
| Current Rating | 125 A |
| AC Voltage | 12,000 VAC |
| Material | Ceramic |
| Body Length | 14.09 " |
| Diameter | 3.46 " |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 8.157 lbs |