Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X1010

Wiegmann Wireway

X1010

Wiegmann Wireway
N1 CROSS HS/S WW 10X10X14 CS -GRY
MFG Item Number
X1010
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
X1010
N1 CROSS HS/S WW 10X10X14 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number X1010
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Cross Hinged-Cover/Screw-Cover Wireway 10X10X14 Carbon Steel - Gray
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 15 lbs
Gross Weight 15 lbs
Alternatives
CWCF10
CWCF10
Hammond Manufacturing Wireway, CWCF Series