Series Information
| Manufacturer Part Number | X1048682 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Photovoltaic fuse gPV 1500VDC IEC 1500VDC UL Size 3L 315A With DIN Type Blades For Direct Mount |
| Fuse Type | Photovoltaic |
| Current Rating | 315 A |
| Approvals | IEC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 3.66 lbs |