Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
X1062712 Mersen Fuseblocks & Holders, Fuse Holder IEC+UL/CSA 10x38 800VAC
X1062712 Mersen Fuseblocks & Holders, Fuse Holder IEC+UL/CSA 10x38 800VAC
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
Fuse Holder IEC+UL/CSA 10x38 800VAC
Specifications
Specifications
| Manufacturer Part Number |
X1062712 |
| Manufacturer |
Mersen |
| Family Series |
Mersen Fuseblocks & Holders |
| Description |
Fuse Holder IEC+UL/CSA Modulostar Size 10x38 800VAC UL 1000VDC UL 4-Pole IP20 DIN Rail mounting |
| Current Rating |
32 A |
| Voltage |
800 V |
| Mounting |
DIN Rail |
| Approvals |
CSA, IEC, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0.408 lbs |
X1062712
Mersen Fuseblocks & Holders