X1210CHC-RPL
Integra Enclosures, Premium Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X1210CHC-RPL Integra Enclosures, Premium Series, Clear Replacement Hinge Cover

MFG Item Number
X1210CHC-RPL

X1210CHC-RPL Integra Enclosures, Premium Series, Clear Replacement Hinge Cover

MFG Item Number
X1210CHC-RPL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Premium Series
Item #
X1210CHC-RPL
Clear Replacement Hinge Cover

Premium Series Information


Specifications

Specifications
Manufacturer Part Number X1210CHC-RPL
Manufacturer Integra
Product Series Premium
Family Series Integra Enclosures, Premium Series
Description Clear Replacement Hinge Cover w/gasket
Accessory Type Cover
Material Polycarbonate
Composition Non-Metallic
Enclosure Wall Mount
Nominal Height 12 "
Nominal Width 10 "
Comments Clear Replacement Hinge Cover with Gasket
Net Weight 1.245 lbs
Gross Weight 1.28 lbs