Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

X1212

Wiegmann Wireway

X1212

Wiegmann Wireway
N1 CROSS HS/S WW 12X12X16 CS -GRY
MFG Item Number
X1212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
X1212
N1 CROSS HS/S WW 12X12X16 CS -GRY

Series Information

Specifications

Specifications
Manufacturer Part Number X1212
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Cross Hinged-Cover/Screw-Cover Wireway 12X12X16 Carbon Steel - Gray
Cover Design Hinge/Screw Cover
Composition Steel
Style Cross
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cULus
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
CWCF12
CWCF12
Hammond Manufacturing Wireway, CWCF Series