Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Appleton Conduit Outlet Bodies, Spec 5 Series
X150CG
Appleton Conduit Outlet Bodies, Spec 5 Series
X-150 ASSEMBLED W/BS-125S
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Spec 5 Series
X-150 ASSEMBLED W/BS-125S
Spec 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
X150CG |
| Manufacturer |
Appleton |
| Product Series |
Spec 5 |
| Family Series |
Appleton Conduit Outlet Bodies, Spec 5 Series |
| Description |
X-150 ASSEMBLED W/BS-125S |
| Style |
Threaded Iron |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1-1/2 " |
| Composition |
Iron |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
X150CG
Appleton Conduit Outlet Bodies, Spec 5 Series