Series Information
| Manufacturer Part Number | X20-B2-48-ND |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Soft Starters |
| Description | Softstart, 20HP, 480V, Enclosed, N12 PSTX, Class 10 In-Line, W/Cir Brkr 24in.Hx20in.Wx12in.D |
| Nominal Load Voltage | 208 VAC, 240 VAC, 277 VAC, 480 VAC, 575 VAC |
| Voltage | 100-250 VAC |
| AC Voltage | 208-600 VAC |
| Current Rating | 28 A |
| Operating Temperature | -13-140 °F |
| Bypass | Yes |
| Capacity | 400% for 10 seconds |
| Enclosure | Yes |
| Connection Type | In-Line |
| Communication | Modbus RTU Built-in, Optional Field Bus Modules |
| NEMA Rating | NEMA 12 |
| Approvals | CE, cUL, UL |
| Comments | PSTX Enclosed Softstarter With Circuit Breaker, Door Mounted Keypad, Pushbuttons And Pilot Lights |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |