Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
X200M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series
TC X200M 2in. SERIES 35 CONDUIT BODY
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series 35 Series
TC X200M 2in. SERIES 35 CONDUIT BODY
Series 35 Series Information
Specifications
Specifications
| Manufacturer Part Number |
X200M |
| Manufacturer |
Thomas & Betts |
| Product Series |
Series 35 |
| Family Series |
Thomas & Betts Conduit Outlet Bodies, Series 35 Series |
| Description |
TC X200M 2in. SERIES 35 CONDUIT BODY |
| Style |
Series 35 |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Trade Size |
2 " |
| Hazardous Location |
No |
| Approvals |
CSA, UL |
| Net Weight |
7.4 lbs |
| Gross Weight |
7.4 lbs |
X200M
Thomas & Betts Conduit Outlet Bodies, Series 35 Series