Series Information
| Manufacturer Part Number | X209343 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Voltage DIN Back-up fuse for Transformer Limitor VDE T4 24kVAC IEC 25A d56mm, L442mm With Striker Standard 80N |
| Fuse Type | Transformer Protection |
| Current Rating | 25 A |
| AC Voltage | 24,000 VAC |
| Material | Ceramic |
| Body Length | 20 " |
| Diameter | 2.2 " |
| Approvals | IEC |
| Net Weight | 0 lbs |
| Gross Weight | 5.071 lbs |